Shop All Barbed Tube Fittings
Eldon James
1" Barbed 90 Degree Elbow PK 10
Mfr # L0-16WP
Zoro # G2642753
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1 in
- Fitting Connection Type Barbed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # L0-16WP
- Zoro # G2642753
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 in |
For Tube Inside Diameter | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
Fitting Side B Tube Inner Diameter | 1 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Tube Inner Diameter 1 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,316, Thrd Heavy (4381034470)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 24In (04-6224)
- HONEYWELL THERMAL SOLUTIONS V4055D1043 120V Fluid Power (V4055D1043)
- JONES STEPHENS Brass, Countersunk, Plug (P51400)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-4HDPE)
- ELDON JAMES Elbow, 90 Deg, 1/4 In, HDPE, PK10 (L0-4HDPE)
- ELDON JAMES 5/8" x 3/8" Barbed 316L SS Reducing Tee Sch 10 (RT10-6SS)
- ELDON JAMES Y Connector, 3/8 In, Barbed, Nylon, PK10 (Y0-6BN)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-8HDPE)
- THRIFCO PLUMBING Nylon 5/8 Barb Elbow (9429375)
- Eldon James Tube Fittings