Shop All Power Supplies
Elco
Power Supply, 85 to 132V AC, 24V DC, 0.65A
Mfr # J15-24
Zoro # G411673159
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 132V AC
- Output Voltage 24V DC
- Output Amps 0.65A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco
- MFR # J15-24
- Zoro # G411673159
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 85 to 132V AC |
Output Voltage | 24V DC |
Output Amps | 0.65A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.600)
- HONDA Gasket Carburetor (16221-Z5T-000)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 150A, 250V AC, Non-Indicating (LPN-RK-150SP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1K0901G7)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 100W, 4A, DIN Rail (MDR-100-24)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- MODICON Power Supply, 90/264V AC, 24V DC, 15W, 0.625A, DIN Rail/Panel (ABLM1A24006)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- Elco Power Supplies