Shop All LED Under Cabinet Lighting
Elco Lighting
Zinnia™ LED Undercabinet Lights
Mfr # EUM45W
Zoro # G904100773
product price: $58.73
/ea
$58.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Lamp Type LED
- Standards Suitable for Wet Locations
- Lumens 1800 lm
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUM45W
- Zoro # G904100773
- UPC # 633999006670
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
CRI | 90 |
Lamp Type | LED |
Standards | Suitable for Wet Locations |
Lumens | 1800 lm |
Color Temperature | 3000 K |
Voltage | 120V |
Dimmable | Triac/ELV |
Finish | White |
Max. Fixture Wattage | 20 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- SATCO 10 W CA7 Incandescent - Clear - 1500 Hours - 80L - Candelabra Base - 120V (S3272)
- MG ELECTRONICS 9 Watt Compact Fluorescent Bulb (6400K-9W)
- SOUTHWIRE Single Head Work Light, Corded, 1440lm, LED (411230)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC21)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L40BZ)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBX)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3430W)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- ELCO LIGHTING Outdoor 120V LED Rope Light (EDU2LEDCW150)
- Elco Lighting LED Under Cabinet Lighting