Shop All LED Under Cabinet Lighting
Elco Lighting
Zinnia™ LED Undercabinet Lights
Mfr # EUM43BZ
Zoro # G604100592
product price: $25.13
/ea
$25.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Suitable for Wet Locations
- CRI 90
- Lumens 900 lm
- Color Temperature 3000 K
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUM43BZ
- Zoro # G604100592
- UPC # 633999031559
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Standards | Suitable for Wet Locations |
CRI | 90 |
Lumens | 900 lm |
Color Temperature | 3000 K |
Voltage | 120V |
Lamp Type | LED |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 10 W |
Finish | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PAR 38 E26 Medium LED Bulb Purple 90 Watt Equivalence 1 pk, 4PK (PAR38/P10KLEDBX)
- SHAT-R-SHIELD SHAT-R-SHIELD 75W, T12 Linear Fluorescent Light Bulb (F96T12 CW Supreme)
- FEIT ELECTRIC LED JBX DWNLGHT 5-6"" 75W (LEDR56JBX/6WYCA)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBX)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM22W)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM42BZ)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC03)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB12L30BZ)
- JESCO ADJUSTABLE MOUNTING CLIP for SG-LED/SGA-LED (SG-MC-A)
- Elco Lighting LED Under Cabinet Lighting