Shop All LED Under Cabinet Lighting
Elco Lighting
Zinnia™ LED Undercabinet Lights
Mfr # EUM42W
Zoro # G804100729
$39.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Suitable for Wet Locations
- Dimmable Triac/ELV
- Voltage 120V
- CRI 90
- Max. Fixture Wattage 9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EUM42W
- Zoro # G804100729
- UPC # 633999782857
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Standards | Suitable for Wet Locations |
Dimmable | Triac/ELV |
Voltage | 120V |
CRI | 90 |
Max. Fixture Wattage | 9 W |
Lamp Type | LED |
Finish | White |
Lumens | 800 lm |
Color Temperature | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING 3" 11W Recessed Downlight, A3-5CCT-WH (A3-5CCT-WH)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl replacement light bulb lamp (40T8DC/CL LIGHT BULB / LAMP)
- METALUX Mod Cord, 277V Nema Twist Lock Plug, 6Ft (MPC6-277)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBCRD)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T08W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40BZ)
- RADIONIC HI-TECH LEDUnderCabFixtr, 32in, Plg/Direct, 910lm (UC32-3K-HL-UB)
- Elco Lighting LED Under Cabinet Lighting