Shop All LED Under Cabinet Lighting
Elco Lighting
Zinnia™ LED Undercabinet Lights
Mfr # EUM42BZ
Zoro # G404100631
$23.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 120V
- Finish Bronze
- Lumens 800 lm
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EUM42BZ
- Zoro # G404100631
- UPC # 633999031535
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Lamp Type | LED |
Voltage | 120V |
Finish | Bronze |
Lumens | 800 lm |
Standards | Suitable for Wet Locations |
CRI | 90 |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 9 W |
Color Temperature | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 31293111296 (31293111296)
- FULHAM LED Emergency Driver, 17W, 19.2x2.6x1.5" (FHSCPUNV17WL)
- ILC Replacement for Osram Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W OSRAM SYLVANIA)
- SATCO 25W T8 Appliance Light Bulb Clear, 12PK (45923047206)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L30BZ)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3630W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T32W)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- JESCO 6 ft Power Cord for SG-LED/SGA-LED (SG-PC72-W)
- Elco Lighting LED Under Cabinet Lighting