Shop All LED Under Cabinet Lighting
Elco Lighting
Zinnia™ LED Undercabinet Lights
Mfr # EUM41W
Zoro # G704100591
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Triac/ELV
- CRI 90
- Standards Suitable for Wet Locations
- Lamp Type LED
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUM41W
- Zoro # G704100591
- UPC # 633999782826
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Dimmable | Triac/ELV |
CRI | 90 |
Standards | Suitable for Wet Locations |
Lamp Type | LED |
Finish | White |
Voltage | 120V |
Color Temperature | 3000 K |
Lumens | 450 lm |
Max. Fixture Wattage | 5 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA BR40 LED Bulb Warm White 1500 Lumens (MLB-BR40200W)
- RECYCLEPAK Veolia Mercury Device Recycle Kt, 14x10x11-1/2In (SUPPLY-049)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 4000K, 40 deg. (17PAR38/EXPERTCOLOR/F40/940/DIM/120V)
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3630W)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3230W)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM42W)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDCL2)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC36)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- Elco Lighting LED Under Cabinet Lighting