Shop All LED Under Cabinet Lighting
Elco Lighting
Zinnia™ LED Undercabinet Lights
Mfr # EUM41BZ
Zoro # G504100425
product price: $19.53
/ea
$19.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Voltage 120V
- Standards Suitable for Wet Locations
- Color Temperature 3000 K
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUM41BZ
- Zoro # G504100425
- UPC # 633999005178
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
CRI | 90 |
Voltage | 120V |
Standards | Suitable for Wet Locations |
Color Temperature | 3000 K |
Lamp Type | LED |
Max. Fixture Wattage | 5 W |
Lumens | 450 lm |
Finish | Bronze |
Dimmable | Triac/ELV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Lumapro 1PHA9 (1PHA9)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- HALO Ml4 Led Recessed Downlight Series (TIR50AWW25)
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2BL)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L30BZ)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC36)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM31W)
- JESCO SLEEK LED Adjustable 24" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/30-W-SW)
- Elco Lighting LED Under Cabinet Lighting