Shop All Under Cabinet Lighting
Elco Lighting
Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light
Mfr # E261B
Zoro # G804100293
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 170 lm
- Max. Fixture Wattage 2.2 W
- Color Temperature 3000 K
- Housing Finish Black
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E261B
- Zoro # G804100293
- UPC # 633999024896
- Country of Origin China
- Category Under Cabinet Lighting
Details
Lumens | 170 lm |
Max. Fixture Wattage | 2.2 W |
Color Temperature | 3000 K |
Housing Finish | Black |
Voltage | 12V DC |
Lamp Type | LED |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- HALO Matte White 6 in. W Aluminum LED Dimmable Recessed Downlight 8.6 W (SLDSL6069S1EMWR)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14/130V)
- FENIX 10000 Lumen Long Throw Rechargeable Flashlight (LR35R)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Slim Square LED Puck Light (E251N)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL42-3)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL12)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL24-3)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL24)
- Elco Lighting Under Cabinet Lighting