Shop All Under Cabinet Lighting
Elco Lighting
Undercabinet Pucks, Aster™ Mini Super Slim Round LED Puck Light
Mfr # E252N
Zoro # G804100323
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 280 lm
- Max. Fixture Wattage 3.5 W
- Color Temperature 3000 K
- Voltage 12V
- Housing Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E252N
- Zoro # G804100323
- UPC # 633999187959
- Country of Origin China
- Category Under Cabinet Lighting
Details
Lumens | 280 lm |
Max. Fixture Wattage | 3.5 W |
Color Temperature | 3000 K |
Voltage | 12V |
Housing Finish | Nickel |
Lamp Type | LED |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Light Bulb, 120 V, 9 W, 125 mA, LED (601834)
- HALO Par Metal Splay, 5000 (5000P)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44900)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL24)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261W)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Slim Square LED Puck Light (E251N)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS14L)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL42-3)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- Elco Lighting Under Cabinet Lighting