Shop All Under Cabinet Lighting
Elco Lighting
Undercabinet Pucks, Aster™ Mini Slim Square LED Puck Light
Mfr # E251N
Zoro # G504100340
$21.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 280 lm
- Max. Fixture Wattage 3.5 W
- Color Temperature 3000 K
- Housing Finish Nickel
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E251N
- Zoro # G504100340
- UPC # 633999187928
- Country of Origin China
- Category Under Cabinet Lighting
Details
Lumens | 280 lm |
Max. Fixture Wattage | 3.5 W |
Color Temperature | 3000 K |
Housing Finish | Nickel |
Lamp Type | LED |
Voltage | 12V |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UVP 34-0054-01 replacement light bulb lamp (34-0054-01 UVP)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL930/ALTO 30PK)
- GLOBAL EQUIPMENT Global Industrial„¢ LED Dock Light Head, 30W, 3000 Lumens, On/Off Switch, 9' Cord w/ Plug (87646)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,651L, 3000K (EL218F3/8L3KUV/BL)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL42)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Super Slim Round LED Puck Light (E252N)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS28L)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS14L)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL32)
- Elco Lighting Under Cabinet Lighting