Shop All LED Under Cabinet Lighting
Elco Lighting
Tansy™ LED Undercabinet Lights
Mfr # EUM34W
Zoro # G504100463
product price: $40.60
/ea
$40.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Dimmable Triac/ELV
- Voltage 120V
- Color Temperature 3000 K
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUM34W
- Zoro # G504100463
- UPC # 633999765515
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
CRI | 90 |
Dimmable | Triac/ELV |
Voltage | 120V |
Color Temperature | 3000 K |
Finish | White |
Max. Fixture Wattage | 14.4 W |
Lamp Type | LED |
Lumens | 890 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- ILC Replacement for Magnatek 89g457 (89G457 MAGNATEK)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 10W, 24V (DI-TD-24V-10W)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/830)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3430W)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2GR)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2BL)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L30BZ)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM41BZ)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- Elco Lighting LED Under Cabinet Lighting