Shop All LED Under Cabinet Lighting
Elco Lighting
Tansy™ LED Undercabinet Lights
Mfr # EUM34BZ
Zoro # G304100441
product price: $36.40
/ea
$36.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 14.4 W
- Lamp Type LED
- Dimmable Triac/ELV
- Finish Bronze
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUM34BZ
- Zoro # G304100441
- UPC # 633999788101
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Max. Fixture Wattage | 14.4 W |
Lamp Type | LED |
Dimmable | Triac/ELV |
Finish | Bronze |
Color Temperature | 3000 K |
CRI | 90 |
Voltage | 120V |
Lumens | 890 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Utility Light Bar, LED, 1.7A, 20x20x2.1" H (EW3120)
- JANDORF Socket Phenolic Candelabra W/Spring C Lamp Socket (C60475)
- ELCO LIGHTING 6 Sloped Adjustable Baffle with Gimbal Ring Trim" (EL626W)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 60 W , 4PK (S39597)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC03)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM45W)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBXBZ)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T32W)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3530W)
- SUNLITE Sunlite LED Linkable Under Cabinet Light Fixture 12" 3000K ETL Listed (53071-SU)
- Elco Lighting LED Under Cabinet Lighting