Shop All Under Cabinet Lighting
Elco Lighting
T5 Fluorescent Undercabinet Lights
Mfr # EUN21EL
Zoro # G004095641
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 13 W
- Standards Suitable for Wet Locations
- Lamp Type Fluorescent (Included)
- Voltage 120/277V
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUN21EL
- Zoro # G004095641
- UPC # 633999742493
- Country of Origin China
- Category Under Cabinet Lighting
Details
Max. Fixture Wattage | 13 W |
Standards | Suitable for Wet Locations |
Lamp Type | Fluorescent (Included) |
Voltage | 120/277V |
Housing Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B228punv-c (B228PUNV-C UNIVERSAL)
- ILC Replacement for Light Bulb / Lamp Kulka 583g (KULKA 583G LIGHT BULB / LAMP)
- FEIT ELECTRIC LED G16.5 E26 40W SW 2PK (BPGM40927WFIL2)
- GE LAMPS GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb (MVR150/U/MED)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261B)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS21L)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL24)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL12)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS28L)
- LUMAPRO Undercabinet, Xenon, Line Vol, 120V, 20W X1 (22C477)
- Elco Lighting Under Cabinet Lighting