Shop All LED Strip Lights
Elco Lighting
Super Flexible LED Tape Light
Mfr # EF26-24WW
Zoro # G504080703
product price: $6.93
/ea
$6.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V
- CRI 93+
- Lumens 200 lm
- Fixture Wattage 1.8 W
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EF26-24WW
- Zoro # G504080703
- UPC # 633999027576
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 24V |
CRI | 93+ |
Lumens | 200 lm |
Fixture Wattage | 1.8 W |
Color Temperature | 3000 K |
Lamp Type | LED |
Description
AmbioTM EF26-24 is an architectural LED Tape Light. With 1.8W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 In. L, PK10 (9-08001B)
- ILC Replacement For LIGHT BULB LAMP 2390QD128V (WW-2V93-4)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 50Er30 (50ER30)
- HALO Perftex™ Baffle, 5110 (5110BKBB)
- ELCO LIGHTING Square Corner Mount Aluminum Channel (EUD34-8)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- ELCO LIGHTING Electronic Dimmable LED Driver (Medium) (DRVE12V24DW)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2440)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2430)
- JESCO 24 Inch LED Linkable Rigid Linear with Adjustable Color Temperature (SG250-24-SWC-WH)
- Elco Lighting LED Strip Lights