Shop All LED Strip Lights
Elco Lighting
Super Flexible LED Tape Light
Mfr # EF26-24CW-16
Zoro # G504080741
product price: $82.60
/ea
Free Shipping & Returns
$82.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 1.8 W
- Voltage 24V
- Lamp Type LED
- CRI 93+
- Lumens 200 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EF26-24CW-16
- Zoro # G504080741
- UPC # 633999028771
- Country of Origin China
- Category LED Strip Lights
Details
Fixture Wattage | 1.8 W |
Voltage | 24V |
Lamp Type | LED |
CRI | 93+ |
Lumens | 200 lm |
Color Temperature | 6500 K |
Description
AmbioTM EF26-24 is an architectural LED Tape Light. With 1.8W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps Sho-55w-cw Coil-twist-spiral replacement light bulb lamp (SHO-55W-CW COIL-TWIST-SPIRAL NORMAN LAMPS)
- STREAMLIGHT Mount Plastic, Tan (14155)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21420-24PK)
- SATCO Satco 80-2030 Keyless Glazed Porcelain Mogul Socket w/16-in. 14GA Leads and 2 #8/32 Screws, E39 Base (80/2030)
- ELCO LIGHTING Flat 3W/ft. 120V LED Rope Light (EDF21WW-30)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF11WW-90)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2440)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- Elco Lighting LED Strip Lights