Shop All LED Under Cabinet Lighting
Elco Lighting
SAGE LED Undercabinet Lightbar
Mfr # EUD3730W
Zoro # G904095963
product price: $34.93
/ea
$34.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1200 lm
- Max. Fixture Wattage 20 W
- Voltage 120V
- Color Temperature 3000 K
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUD3730W
- Zoro # G904095963
- UPC # 633999031351
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Lumens | 1200 lm |
Max. Fixture Wattage | 20 W |
Voltage | 120V |
Color Temperature | 3000 K |
Finish | White |
CRI | 90+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F9bx/827/eco replacement light bulb lamp, 2PK (F9BX/827/ECO HALCO)
- ELCO LIGHTING 5 New Construction 2-Hour Fire Rated IC Housing" (EL56FICA)
- HALO Lv Regressed Lensed Showerlight, 1951 (1951PS)
- PESTWEST USA LLC PestWest Transformer Replacemnet for Nemesis Cm/80 (800-000538)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMCS1)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM42BZ)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBX)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBCRD)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L40BZ)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3530W)
- Elco Lighting LED Under Cabinet Lighting