Shop All LED Under Cabinet Lighting
Elco Lighting
SAGE LED Undercabinet Lightbar
Mfr # EUD3630W
Zoro # G804095766
$32.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90+
- Max. Fixture Wattage 15 W
- Lumens 900 lm
- Finish White
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EUD3630W
- Zoro # G804095766
- UPC # 633999031337
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
CRI | 90+ |
Max. Fixture Wattage | 15 W |
Lumens | 900 lm |
Finish | White |
Voltage | 120V |
Color Temperature | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- IDEAL WAREHOUSE INNOVATIONS Dock Guide Light: 120V (2), DGLED-120/A (60-5305)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420W)
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/U)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3430W)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM22W)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T16W)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- Elco Lighting LED Under Cabinet Lighting