Shop All LED Under Cabinet Lighting
Elco Lighting
SAGE LED Undercabinet Lightbar
Mfr # EUD3430W
Zoro # G104095855
product price: $25.13
/ea
$25.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90+
- Finish White
- Max. Fixture Wattage 10 W
- Color Temperature 3000 K
- Lumens 600 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUD3430W
- Zoro # G104095855
- UPC # 633999031290
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
CRI | 90+ |
Finish | White |
Max. Fixture Wattage | 10 W |
Color Temperature | 3000 K |
Lumens | 600 lm |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Gibbes Street Three-Light Post Lantern (P540004-020)
- ECCO Strip Lighting, Odd Shape, 24" L, 36 LED (EW0117)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-009-30)
- ILC Replacement for Osram Sylvania 60par/cap/spl/nfl25 replacement light bulb lamp (60PAR/CAP/SPL/NFL25 OSRAM SYLVANIA)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40BZ)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L30BZ)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- ELCO LIGHTING Outdoor 120V LED Rope Light (EDU2LEDCW150)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3730W)
- JESCO SLEEK LED Adjustable 12" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/30-W-SW)
- Elco Lighting LED Under Cabinet Lighting