Shop All LED Under Cabinet Lighting
Elco Lighting
SAGE LED Undercabinet Lightbar
Mfr # EUD3330W
Zoro # G904095734
product price: $22.33
/ea
$22.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Color Temperature 3000 K
- CRI 90+
- Max. Fixture Wattage 8 W
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUD3330W
- Zoro # G904095734
- UPC # 633999031276
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Color Temperature | 3000 K |
CRI | 90+ |
Max. Fixture Wattage | 8 W |
Finish | White |
Lumens | 500 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Orange Hands Free Light (91644)
- LUMAPRO LED Rope Light, 5000K, 150 Ft, 120V (30F523)
- ILC Replacement for Beseler 23dga Colorhead replacement light bulb lamp (23DGA COLORHEAD BESELER)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 35K (S29837)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3630W)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2BL)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3230W)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMCS1)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDCL2)
- JESCO 24-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC24L)
- Elco Lighting LED Under Cabinet Lighting