Shop All LED Under Cabinet Lighting
Elco Lighting
SAGE LED Undercabinet Lightbar
Mfr # EUD3230W
Zoro # G704095767
product price: $19.53
/ea
$19.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- CRI 90+
- Max. Fixture Wattage 5 W
- Finish White
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUD3230W
- Zoro # G704095767
- UPC # 633999031252
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
CRI | 90+ |
Max. Fixture Wattage | 5 W |
Finish | White |
Color Temperature | 3000 K |
Lumens | 300 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Mag-Lite 459-XL50-S3016 Extra large; 50 Led Flashlight; 3 Aaa; Black (459-XL50-S3016)
- ILC Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack (EXN-FG-24V EIKO)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/930CA)
- NUVO LED Horizontal Step-Light - 5W - Bronze Finish - 120V (65-403)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD11CW)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40BZ)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM31W)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM22W)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- Elco Lighting LED Under Cabinet Lighting