Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8640N
Zoro # G304099912
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 3 W
- Lamp Type LED
- Housing Finish Nickel
- Color Temperature 4000 K
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8640N
- Zoro # G304099912
- UPC # 633999010837
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 3 W |
Lamp Type | LED |
Housing Finish | Nickel |
Color Temperature | 4000 K |
Voltage | 120V |
CRI | 90+ |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA L.E.D. Flashlight/Spotlight, 18V (DML812)
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- ILC Replacement for Lava Lite 14.5 Inch Lava Lamp Bulb replacement light bulb lamp (14.5 INCH LAVA LAMP BULB LAVA LITE)
- GE LAMPS LED Lamp, BIAX, 17W, 5000K (LED172G11/850/10)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST68B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- Elco Lighting Deck Lighting