Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8640BZ
Zoro # G304099950
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 3 W
- CRI 90+
- Housing Finish Bronze
- Lamp Type LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8640BZ
- Zoro # G304099950
- UPC # 633999012190
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 3 W |
CRI | 90+ |
Housing Finish | Bronze |
Lamp Type | LED |
Voltage | 120V |
Color Temperature | 4000 K |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Twin LED Lantern 390 L (2000024375)
- ILC Replacement for Eiko Ledp-1383/41k replacement light bulb lamp (LEDP-1383/41K EIKO)
- ILC Replacement for Halco R20fl100/s replacement light bulb lamp (R20FL100/S HALCO)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST68B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- Elco Lighting Deck Lighting