Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8640B
Zoro # G704099963
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Housing Finish Black
- Voltage 120V
- CRI 90+
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8640B
- Zoro # G704099963
- UPC # 633999010813
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 4000 K |
Housing Finish | Black |
Voltage | 120V |
CRI | 90+ |
Lamp Type | LED |
Max. Wattage | 3 W |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- RECYCLEPAK Dental X-Ray Head Recycling Kit (SUPPLY-153)
- GE LAMPS CFL Ballast, Electronic, 68W, 120/277V (GEC240MAX-A)
- LUMAPRO LUMAPRO 18W, S11 Miniature Incandescent Bulb (18S11/1S)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- BRIGHTZ Canopy&Pato Umbrlla Lght (P1666)
- Elco Lighting Deck Lighting