Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8630W
Zoro # G604099971
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Lamp Type LED
- Color Temperature 3000 K
- Housing Finish White
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8630W
- Zoro # G604099971
- UPC # 633999010790
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Lamp Type | LED |
Color Temperature | 3000 K |
Housing Finish | White |
Voltage | 120V |
Max. Wattage | 3 W |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- ILC Replacement for GE General Electric G.E 1156 LL replacement light bulb lamp, 10PK (1156 LL GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 17.9W, S8 Miniature Incandescent Light Bulb (1460)
- ADVANCE 63 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S28-T)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42BZ)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- Elco Lighting Deck Lighting