Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8630N
Zoro # G504100173
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Nickel
- Lamp Type LED
- Max. Wattage 3 W
- Color Temperature 3000 K
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8630N
- Zoro # G504100173
- UPC # 633999010776
- Country of Origin China
- Category Deck Lighting
Details
Housing Finish | Nickel |
Lamp Type | LED |
Max. Wattage | 3 W |
Color Temperature | 3000 K |
Voltage | 120V |
CRI | 90+ |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- ILC Replacement for Light Bulb / Lamp Socket-h82 (SOCKET-H82 LIGHT BULB / LAMP)
- MABIS General Purpose Penlight, White, PK6 (32-760-000)
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Zeiss, Microscope 30W 6V (MICROSCOPE 30W 6V)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- Elco Lighting Deck Lighting