Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8630B
Zoro # G404100198
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Max. Wattage 3 W
- Housing Finish Black
- Color Temperature 3000 K
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8630B
- Zoro # G404100198
- UPC # 633999010752
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Max. Wattage | 3 W |
Housing Finish | Black |
Color Temperature | 3000 K |
Voltage | 120V |
Lamp Type | LED |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Eiko F14T8/CW (F14T8/CW)
- MILWAUKEE TOOL FLASHLIGHT 18V LED (ML2735-20)
- KEYSTONE Rapid Start Electronic Compact (CFL) Fluorescent Ballast, KTEB-242-UV-RS-DW-KIT (KTEB-242-UV-RS-DW-KIT)
- ILC Replacement for Philips TUV 11W replacement light bulb lamp (TUV 11W PHILIPS)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- CLASSY CAPS Classy Caps Mfg Inc SL177 COPPER PLATED DECK and WALL LIGHT (SL177)
- Elco Lighting Deck Lighting