Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8440N
Zoro # G604100172
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Housing Finish Nickel
- Lamp Type LED
- Voltage 12V
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8440N
- Zoro # G604100172
- UPC # 633999010592
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 4000 K |
Housing Finish | Nickel |
Lamp Type | LED |
Voltage | 12V |
CRI | 90+ |
Max. Wattage | 3 W |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6 x 3' Nickel Ball Chains 3PK (64634)
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- POLICE SECURITY Lookout 1000 lm Black LED Head Lamp AA Battery (98070)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DUL1-ALED2W)
- Elco Lighting Deck Lighting