Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8440CP
Zoro # G204099999
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Color Temperature 4000 K
- Voltage 12V
- Lamp Type LED
- Max. Wattage 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8440CP
- Zoro # G204099999
- UPC # 633999012053
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Color Temperature | 4000 K |
Voltage | 12V |
Lamp Type | LED |
Max. Wattage | 3 W |
Housing Finish | Copper |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America F21/2d/827/4p replacement light bulb lamp (F21/2D/827/4P LIGHTS OF AMERICA)
- ILC Replacement for Damar Hl60bt15/cl/ssfc 120v replacement light bulb lamp (HL60BT15/CL/SSFC 120V DAMAR)
- ILC Replacement for Atlantic Ultraviolet Mp36c Quartz Sleeve replacement light bulb lamp (MP36C QUARTZ SLEEVE ATLANTIC ULTRAVIOLET)
- BOSTON HARBOR Fixture Ceil 3Lt Fros Tulip Pb (F6BB03-22013L)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- Elco Lighting Deck Lighting