Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8430W
Zoro # G604099995
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- CRI 90+
- Max. Wattage 3 W
- Color Temperature 3000 K
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8430W
- Zoro # G604099995
- UPC # 633999010554
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 12V |
CRI | 90+ |
Max. Wattage | 3 W |
Color Temperature | 3000 K |
Housing Finish | White |
Lamp Type | LED |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- VEOLIA ES TECHNICAL SOLUTIONS Veolia Large 4 Foot Fluorescent Lamp Recycling Box (SUPPLY-065)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- WESTINGHOUSE 3 Light Adler Indoor Wall Fixture (6330500)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- Elco Lighting Deck Lighting