Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8430N
Zoro # G204100008
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- CRI 90+
- Color Temperature 3000 K
- Max. Wattage 3 W
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8430N
- Zoro # G204100008
- UPC # 633999010530
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | LED |
CRI | 90+ |
Color Temperature | 3000 K |
Max. Wattage | 3 W |
Voltage | 12V |
Housing Finish | Nickel |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO NIGHTSTICK 61 LED UTIL LIGHT 270 LUMEN (BYNSP-1260)
- HOLIDAY BRIGHT LIGHTS BULB C7 TRPL SPRAY 25CT (BU25C7X3-TMUA)
- COLE & BRIGHT TABLE LIGHT SOLAR FILIGREE (W22 6728X)
- CURRENT PAR 38 E26 (Medium) LED Floodlight Bulb Green (93100881)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42BZ)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- Elco Lighting Deck Lighting