Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8430BZ
Zoro # G504100036
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Housing Finish Bronze
- CRI 90+
- Voltage 12V
- Max. Wattage 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8430BZ
- Zoro # G504100036
- UPC # 633999011995
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | LED |
Housing Finish | Bronze |
CRI | 90+ |
Voltage | 12V |
Max. Wattage | 3 W |
Color Temperature | 3000 K |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, Mini, LED, SMD, 30W, 5K, White (ASD-CSFL-A3050-W)
- ILC Replacement For STINGER DEJAY B1004B (WW-Q2VQ-5)
- ILC Replacement for Universal W-564-d-tc-p (W-564-D-TC-P UNIVERSAL)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (YUKHL-BK)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST68B)
- Elco Lighting Deck Lighting