Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Angled Louver
Mfr # ELST8740W
Zoro # G404100006
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90+
- Max. Wattage 3 W
- Voltage 120V
- Color Temperature 4000 K
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8740W
- Zoro # G404100006
- UPC # 633999010974
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Max. Wattage | 3 W |
Voltage | 120V |
Color Temperature | 4000 K |
Housing Finish | White |
Lamp Type | LED |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 18w/835/4p replacement light bulb lamp (PL-L 18W/835/4P PHILIPS)
- VENTURE 175W ED17 HID Light Bulb - Medium Base - Clear Finish (S4862)
- KLEIN TOOLS Tradesman Pro™ Work Light / Tool Bag Light / Cooler Light (55437)
- MILWAUKEE TOOL M18 Trouble Light w/ USB Charging (2363-20)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- Elco Lighting Deck Lighting