Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Angled Louver
Mfr # ELST8740N
Zoro # G904099992
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Lamp Type LED
- Max. Wattage 3 W
- Voltage 120V
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8740N
- Zoro # G904099992
- UPC # 633999010950
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 4000 K |
Lamp Type | LED |
Max. Wattage | 3 W |
Voltage | 120V |
CRI | 90+ |
Housing Finish | Nickel |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Black Rechargeable LED Lithium Ion (Li-Ion) Proprietary, 650 lm (NSR-9614XL)
- EZRED EXTREME MAGNET WORKLIGHT GRN W/USB CORD (EZXLM500-GR)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- DABMAR LIGHTING Fixture, Post Top, 285, B, Cast, Aluminum (GM285-B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- Elco Lighting Deck Lighting