Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Angled Louver
Mfr # ELST8740CP
Zoro # G204100084
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Copper
- Lamp Type LED
- Color Temperature 4000 K
- Max. Wattage 3 W
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8740CP
- Zoro # G204100084
- UPC # 633999012299
- Country of Origin China
- Category Deck Lighting
Details
Housing Finish | Copper |
Lamp Type | LED |
Color Temperature | 4000 K |
Max. Wattage | 3 W |
CRI | 90+ |
Voltage | 120V |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Trim Albalite Shr Halo W (70PS)
- NORTON CO 2-3/4X17-1/240E BLUE MAG- 50 PK (NR23621)
- DIEHARD 1,700-Lumen Twist Focus Flashlight (41-6123)
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- Elco Lighting Deck Lighting