Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Angled Louver
Mfr # ELST8740B
Zoro # G304100120
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 3 W
- Color Temperature 4000 K
- Voltage 120V
- CRI 90+
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8740B
- Zoro # G304100120
- UPC # 633999010936
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 3 W |
Color Temperature | 4000 K |
Voltage | 120V |
CRI | 90+ |
Lamp Type | LED |
Housing Finish | Black |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Pier Mount Adapter, Matte Black (5999BK)
- SATCO 25Watt LED Flame Bulb, T19, Medium Base, 120 Volts (S29806)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- Elco Lighting Deck Lighting