Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Angled Louver
Mfr # ELST8730W
Zoro # G504099897
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Housing Finish White
- Voltage 120V
- Lamp Type LED
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8730W
- Zoro # G504099897
- UPC # 633999010912
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
Housing Finish | White |
Voltage | 120V |
Lamp Type | LED |
CRI | 90+ |
Max. Wattage | 3 W |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M100Mltlc3M-500K (M100MLTLC3M-500K)
- EASY PAK Mini Battery Recycling Container (330-141)
- GLOBAL INDUSTRIAL 18W LED Dock Light, 1400 Lumens, 6000K, with 40 Arm (423250)
- ILC Replacement for Grainger 23lt79 (23LT79 GRAINGER)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- Elco Lighting Deck Lighting