Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Angled Louver
Mfr # ELST8730CP
Zoro # G104099853
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Wattage 3 W
- Housing Finish Copper
- Lamp Type LED
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8730CP
- Zoro # G104099853
- UPC # 633999012251
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 120V |
Max. Wattage | 3 W |
Housing Finish | Copper |
Lamp Type | LED |
CRI | 90+ |
Color Temperature | 3000 K |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO RETROFT KT WH 6""W LED 9W (RL6069S1EWHDMR)
- TCP Elite LED, 9W BR30, DIM, 4100K, Flood (LED9BR30D41K)
- ILC Replacement for Federal Signal 211200 (211200 FEDERAL SIGNAL)
- ILB GOLD Bulb, Fluorescent Compact, Cfl Double Twin-Medium Base, Replacement For Donsbulbs, Cf13El/850/Med (CF13EL/850/MED)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32B)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- BRIGHTZ Canopy&Pato Umbrlla Lght (P1666)
- Elco Lighting Deck Lighting