Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Angled Louver
Mfr # ELST8730BZ
Zoro # G404099850
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 3 W
- Housing Finish Bronze
- Color Temperature 3000 K
- Lamp Type LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8730BZ
- Zoro # G404099850
- UPC # 633999012237
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 3 W |
Housing Finish | Bronze |
Color Temperature | 3000 K |
Lamp Type | LED |
Voltage | 120V |
CRI | 90+ |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Unv, Rng, W Bat, 11 06 Wh Dc Hous, 1 Side, Sd (CX71WHSD)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2136-20, 48-11-1880)
- ILC Replacement for Satco S8420 replacement light bulb lamp, 25PK (S8420 SATCO)
- ILC Replacement for SLI Sylvania Lighting 50/100/150/if/3-way replacement light bulb lamp, 2PK (50/100/150/IF/3-WAY SLI SYLVANIA LIGHTING)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- MAXSA INNOVATIONS Metal Solar Deck Light - Bronze, PK 4 (47334-BZ)
- Elco Lighting Deck Lighting