Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Angled Louver
Mfr # ELST8540N
Zoro # G604100288
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Max. Wattage 3 W
- Housing Finish Nickel
- Voltage 12V
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8540N
- Zoro # G604100288
- UPC # 633999010714
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 4000 K |
Max. Wattage | 3 W |
Housing Finish | Nickel |
Voltage | 12V |
Lamp Type | LED |
CRI | 90+ |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Lamp Guard For Incandescent / Led (LG-1)
- ILB GOLD Fluorescent Ballast, Replacement For Philips RL-140-TP (RL-140-TP)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV1242-2MR167WLED-AT-NC-120277347V-US)
- ILC Replacement for Star Warning St3901-7 (ST3901-7 STAR WARNING)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9330CP)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- DABMAR LIGHTING Step Light, 602, SS304, Open Face (LV602-SS304)
- Elco Lighting Deck Lighting