Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Angled Louver
Mfr # ELST8540CP
Zoro # G504100272
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Housing Finish Copper
- Voltage 12V
- Lamp Type LED
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8540CP
- Zoro # G504100272
- UPC # 633999012138
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 4000 K |
Housing Finish | Copper |
Voltage | 12V |
Lamp Type | LED |
CRI | 90+ |
Max. Wattage | 3 W |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEYOND BRIGHT LED GARAGE LIGHT 7500LUM (BEBRQ-MC4)
- KUZCO LIGHTING Eton White Sconces (WS18901-WH)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402TBZS)
- WESTINGHOUSE Bulb 20W T-4 12V Halogen (04743)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9330CP)
- DABMAR LIGHTING Step Light, 709, B, Recessed, Open Face (LV709-B)
- Elco Lighting Deck Lighting