Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Angled Louver
Mfr # ELST8530N
Zoro # G404100105
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 3 W
- Housing Finish Nickel
- Voltage 12V
- Color Temperature 3000 K
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8530N
- Zoro # G404100105
- UPC # 633999010653
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 3 W |
Housing Finish | Nickel |
Voltage | 12V |
Color Temperature | 3000 K |
CRI | 90+ |
Lamp Type | LED |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 5000K Color Temp., 5000 lm, 35.0W (LED35ED17/750)
- STREAMLIGHT Black Yes 250 lm (88903)
- LUMARK Cbn Bz, 18W, 5000K, 120-277V (XTOR2B)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (1864-1PK)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- DABMAR LIGHTING Step Light, 602, SS304, Open Face (LV602-SS304)
- Elco Lighting Deck Lighting