Shop All Deck Lighting
Elco Lighting
Round Mini LED Step Light with Angled Louver
Mfr # ELST8530CP
Zoro # G804100095
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- CRI 90+
- Housing Finish Copper
- Voltage 12V
- Max. Wattage 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST8530CP
- Zoro # G804100095
- UPC # 633999012091
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
CRI | 90+ |
Housing Finish | Copper |
Voltage | 12V |
Max. Wattage | 3 W |
Lamp Type | LED |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE LED Upgrade Kit for use with AA Mini MagLite Flashlight (LUC2-07)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 WH)
- ILC Replacement for GE General Electric G.E 23832 replacement light bulb lamp, 2PK (23832 GE GENERAL ELECTRIC G.E)
- GE LAMPS LED Linear Lamp, 1550 lm, 3000K Color Temp (LED10ET8/G/4/830)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9330CP)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- Elco Lighting Deck Lighting