Shop All LED Strip Lights
Elco Lighting
RGB 4.4W/ft. Indoor LED Tape Light
Mfr # E44-24M-16
Zoro # G304080699
product price: $137.30
/ea
Free Shipping & Returns
$137.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 4.4 W
- Voltage 24V
- CRI 93+
- Lumens 165 lm
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E44-24M-16
- Zoro # G304080699
- UPC # 633999028016
- Country of Origin China
- Category LED Strip Lights
Details
Fixture Wattage | 4.4 W |
Voltage | 24V |
CRI | 93+ |
Lumens | 165 lm |
Lamp Type | LED |
Description
AmbioTM E44-24M is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC GenPurp Headlamp, Plastic, Black, 250lm (RF21-BK/DK)
- SATCO Bulb, LED, 9.5W, A19, Medium Base, Type A, 4PK (S29589)
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X2 (22RTC4835)
- CURRENT Edison 20 W MR16 Floodlight Halogen Bulb 80 lm White (84940)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- ELCO LIGHTING Shallow Recessed Mount Aluminum Channel (EUD37)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430-16)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-16)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW)
- MAXXIMA Low Profile Strip Light (M84452)
- Elco Lighting LED Strip Lights