Shop All LED Under Cabinet Lighting
Elco Lighting
Outdoor 120V LED Rope Light
Mfr # EDU2LEDCW150
Zoro # G504100197
product price: $324.14
/ea
Free Shipping & Returns
$324.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type LED
- CRI 93+
- Lumens 76/ft lm
- Max. Fixture Wattage 0.96/ft W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EDU2LEDCW150
- Zoro # G504100197
- UPC # 633999175598
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Lamp Type | LED |
CRI | 93+ |
Lumens | 76/ft lm |
Max. Fixture Wattage | 0.96/ft W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UKS-FA070)
- WESTINGHOUSE Ceiling Medallion 15.75In Molded Plastic, Textured White Finish (7703500)
- MAKITA Replacement Bulb (Xenon), 2/pk (A-90261)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in White (P810014-028-30)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3630W)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3530W)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM32BZ)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB12L30BZ)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- Elco Lighting LED Under Cabinet Lighting