Shop All LED Light Bulbs
Elco Lighting
MR16 LED Lamp
Mfr # MR16LD
Zoro # G904095710
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Lumens 500 lm
- CRI 80
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # MR16LD
- Zoro # G904095710
- UPC # 633999583935
- Country of Origin China
- Category LED Light Bulbs
Details
Voltage | 12V |
Lumens | 500 lm |
CRI | 80 |
Color Temperature | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 36w/30/4p replacement light bulb lamp (PL-L 36W/30/4P PHILIPS)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- EURI LIGHTING LED A21 150W Dim ES (EA21-22W1000eh)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-35)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-27)
- ILC Replacement For SATCO S12406 (S12406)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-40K)
- SHAT-R-SHIELD LED, 43 W, T8, Single Pin (Fa8) (06648E)
- ILC Replacement for Bulbrite 771303 replacement light bulb lamp (771303 BULBRITE)
- NEWHOUSE LIGHTING T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4 (T10-2320-4)
- Elco Lighting LED Light Bulbs