Shop All Track Lighting Fixtures
Elco Lighting
Miniature Track Lights Mini Projector
Mfr # ET2104W
Zoro # G404100303
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V or 24V
- Fixture Wattage 10 W
- Finish White
- Lamp Type Xenon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ET2104W
- Zoro # G404100303
- UPC # 633999255405
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Voltage | 12V or 24V |
Fixture Wattage | 10 W |
Finish | White |
Lamp Type | Xenon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61502)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 4-Pack (SP34027-4PK)
- ELCO LIGHTING Koto™ Accessories (L49)
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- ELCO LIGHTING 120V Line Voltage Step Cylinder Track Fixture (ET637W)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694G)
- ELCO LIGHTING LED Bachman™ Track Fixture (ET75830DW)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626B)
- ELCO LIGHTING LED Distell™ Wall Wash Track Fixture (ETW4040W)
- ELCO LIGHTING Single Circuit Track (EP006B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET635W)
- Elco Lighting Track Lighting Fixtures