Shop All Track Lighting Fixtures
Elco Lighting
Miniature Track Lights Festoon Base with Adjustable Reflector
Mfr # ET2103B
Zoro # G304100366
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Xenon
- Voltage 12V or 24V
- Finish Black
- Fixture Wattage 10 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET2103B
- Zoro # G304100366
- UPC # 633999255313
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Lamp Type | Xenon |
Voltage | 12V or 24V |
Finish | Black |
Fixture Wattage | 10 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Weldon 2025-7100-30 Green LED Replacement replacement light bulb lamp (2025-7100-30 GREEN LED REPLACEMENT WELDON)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- HALO Reflector, 999 4" (999SN)
- ELCO LIGHTING Electronic Low Voltage High Tech Gimbal Track Fixture (ET565W)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET635W)
- ELCO LIGHTING Electronic Low Voltage Soft Square Accent Light with Stem Extension Track Fixture (ET532-36B)
- ELCO LIGHTING Single Circuit Track (EP008W)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616-27DB)
- JESCO 22W LED Line Voltage Track Head Fixture 3000K HType 90 CRI Black (H2L562M-3090-38D-BK)
- Elco Lighting Track Lighting Fixtures