Shop All Track Lighting Fixtures
Elco Lighting
Miniature Track Lights Double Wedge Base Socket
Mfr # ET2102W
Zoro # G604100363
Sold in multiples of 5 for $6.75
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Voltage 12V or 24V
- Lamp Type Xenon
- Fixture Wattage 11 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ET2102W
- Zoro # G604100363
- UPC # 633999280926
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Finish | White |
Voltage | 12V or 24V |
Lamp Type | Xenon |
Fixture Wattage | 11 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850/2XL/ALTO II 28W 30PK)
- LORENZO IMPORT Lorenzo Import 238510 RCR Crystal Highball Glass set of 6 (238510)
- DIEHARD 1,700-Lumen Twist Focus Flashlight (41-6123)
- NEWHOUSE LIGHTING - INDOOR LED Clear G40 Globe Light Bulbs for Outdoor String Lights 25pk (G40LED25)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647W)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528-75B)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641B)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647B)
- NUVO 4 ft., Track, White Finish (TR120)
- Elco Lighting Track Lighting Fixtures