Shop All Recessed Lighting Trims
Elco Lighting
Mini Shower Trim with Frosted Stepped Glass
Mfr # E234G
Zoro # G304097093
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Housing Finish Gold
- Max. Wattage 35 W
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E234G
- Zoro # G304097093
- UPC # 633999103409
- Country of Origin China
- Category Recessed Lighting Trims
Details
Voltage | 12V |
Housing Finish | Gold |
Max. Wattage | 35 W |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 06257 replacement light bulb lamp (06257 WESTINGHOUSE)
- NEBO Rechargeable Red Light Headlamp and Cap Light with 110 Lumen Turbo Mode (NEB-HLP-1003)
- GE LAMPS GE LIGHTING 200W, ED18 High Pressure Sodium HID Light Bulb (LU200/H/ECO)
- STREAMLIGHT Stinger Ds Tailcap Switch (75851)
- ELCO LIGHTING 4 Square Shower Trim with Frosted Lens" (EL2412BZ)
- ELCO LIGHTING 6 Gimbal Ring Trim" (EL317W)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488B)
- ELCO LIGHTING 7 Plastic Trim Ring" (RP8W)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420W)
- ELCO LIGHTING 7 CFL Horizontal Reflector" (EL721H)
- COOPER LIGHTING Halo HLB Lite Matte White 6 in. W LED Recessed Direct Mount Light Trim 12.6 W (HLBSL6099FS351E)
- Elco Lighting Recessed Lighting Trims